Motion
CVM3B25-50S-3D

SMC CORP OF AMERICA
CVM3B25-50S-3D

CVM3B25-50S-3D
Mi Item #04341046
MFR #CVM3B25-50S-3D
Price$118.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM3B25-50S-3D

CVM3B25-50S-3D
Mi Item #04341046
MFR #CVM3B25-50S-3D

Mfr description
CVM3B25-50S-3D
  • Single acting, spring return/extend, valve mounted
  • Applicable bores (mm): 20, 25, 32, 40
  • Standard strokes (mm): 25, 50, 75, 100, 125, 150, 200, 250 (depending on bore size)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.96/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    S-3D
  • Mounting Type
    Basic
  • Options Included
    None (Light, None (Magnet), Screw-In (Piping), Surge Suppressor)
  • Piping Type
    Screw-in
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CVM3
  • Special Applications
    Valve Mounted
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)