Motion
6271KA
Pro Series Keyed Padlock - Hidden Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy
MI ITEM #04341059
MFR #6271KA
Price$48.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Hidden Shackle Padlock, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy
MI ITEM #04341059
MFR #6271KA

Mfr description
6271 LOCK (KEYED ALIKE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.91/each

Specifications

Dimensions

  • Body Width
    2-7/8 in
  • Horizontal Clearance
    1-23/32 in
  • Shackle Diameter
    3/8 in
  • Vertical Clearance
    1-9/32 in

Details

  • Color
    Silver
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Number Of Pins
    6
  • Rekeyable Or Not
    Rekeyable
  • Safety Features
    2-7/8in (73mm) wide reinforced die cast body withstands forcible attacks, 3/8in (9mm) diameter boron alloy shackle, High security, rekeyable 6-pin cylinder with spool pins is virtually impossible to pick, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W7000 cylinder, Lock body conceals shackle - defeats attempts to pry and cut, ProSeries Padlocks are designed for Commercial/Industrial applications, Replaces A2000 and A2001 locks
  • Series
    Pro
  • Shackle Material
    Boron Alloy
  • Type
    Hidden Shackle Padlock
  • UPC_NO
    71649170768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)