Motion
770
Lockout Hasp - Scissor-Action w/Interlocking Hasp, 1 Padlock Capacity, 9 in OAL
Mi Item #04341073
MFR #770
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Hasp - Scissor-Action w/Interlocking Hasp, 1 Padlock Capacity, 9 in OAL
Mi Item #04341073
MFR #770

Mfr description
770 HASP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    4-1/2 in

Details

  • Hasp Type
    Scissor-Action w/Interlocking Hasp
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)