1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OLFA
RB18-2
OLFA 18mm RB18-2 Stainless Steel Rotary Blade, 2pk
MI ITEM #
04341258
MFR #
RB18-2
List Price
$11.94
/each
Qty
Add to Cart
Previous Page
Home
OLFA RB18-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OLFA
RB18-2
OLFA 18mm RB18-2 Stainless Steel Rotary Blade, 2pk
MI ITEM #
04341258
MFR #
RB18-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2CJV2 RB18-2 2/PK BLADES
Specifications
Harmonization Code
8211.94.5000
Height
6.25 in
Length
0.5 in
UPC_NO
091511600476
Weight
0.05 lbs
Width
2.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought