Motion
1 L CPPE CTL

THOMSON (ALTRA)
1 L CPPE CTL

Round Shafting - Carbon Steel, 1.0000 in Diameter, 60 HRC, Class - L, Chrome Plated Plain Ends
Mi Item #04341280
MFR #1 L CPPE CTL
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 L CPPE CTL

Round Shafting - Carbon Steel, 1.0000 in Diameter, 60 HRC, Class - L, Chrome Plated Plain Ends
Mi Item #04341280
MFR #1 L CPPE CTL

Mfr description
1L-CPPE-CTL 72"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Diameter
    1.0000 in, 25.40 mm
  • Nominal Diameter  
    1.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Options Included
    Chrome Plated Plain Ends
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Chrome Plated
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)