Motion
66252939834

NORTON ABRASIVES
66252939834

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #04341319
MFR #66252939834
Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252939834

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #04341319
MFR #66252939834

Mfr description
66252939834 WHL 7 X .25 X 1.25 38A120-KV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.35/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Made With Friable Aluminum Oxide, Burn-Free, Cool Cutting, Works With Cnc Cutting Tool Machines, Cylindrical And Surface Grinders
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machines, Cylindrical And Surface Grinders
  • Form Type
    Type 01
  • Grade
    Fine
  • Grit Grade
    Fine
  • Grit Number
    120
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Specification
    38A120-KVBE
  • Tool Comp
    CNC Cutting Tool Machines, Cylindrical, Surface Grinders
  • UPC_NO
    66252939834
  • Wheel Hardness
    K
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)