Motion
7175-R4
Grease Pump - Electric Pump, Grease, 14 oz/min Flow Rate, 400 lb Compatible Container Size
MI ITEM #04341324
MFR #7175-R4
Price$23,927.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, Grease, 14 oz/min Flow Rate, 400 lb Compatible Container Size
MI ITEM #04341324
MFR #7175-R4

Mfr description
7175-R4 ROCKCRUSHER ELECTRIC PUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,927.54/each

Specifications

Dimensions

  • Compatible Container Size
    400 lb
  • Hose Length
    10 ft
  • Weight
    168.00 lbs

Details

  • Flow Rate
    14 oz/min
  • Includes
    6320-3 Control Valve
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    5000 psi
  • Pump Type
    Electric Pump
  • Type
    Grease
  • UPC_NO
    098468106136
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)