Motion
COA12-2
Square End Mill - Cobalt High Speed Steel Material, Single End, 3/8 in Mill Diameter, 4 Flutes, 2-1/2 in Length of Cut
MI ITEM #04341417
MFR #COA12-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - Cobalt High Speed Steel Material, Single End, 3/8 in Mill Diameter, 4 Flutes, 2-1/2 in Length of Cut
MI ITEM #04341417
MFR #COA12-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COA12-2B EM 3/8X2-1/2X4-1/4 4FL CC

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4-1/4 in
  • Shank Type
    Weldon Flat
  • Length Type
    Extra Long
  • Material Grade
    M42
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought