Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - Cobalt High Speed Steel Material, Single End, 3/16 in Mill Diameter, 4 Flutes, 1/2 in Length of Cut
MI ITEM #04341420
MFR #COA6-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
COA6-2 EM 3/16X1/2X2-3/8 4FL CC

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-3/8 in
  • Shank Type
    Weldon Flat
  • Length Type
    Regular
  • Material Grade
    M42
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought