Motion
KA64-11D

Weldon Tool
KA64-11D

Roughing & Finishing End Mill - High Speed Steel Material, Square End, 2 in Mill Diameter, 8 in Length of Cut
MI ITEM #04341483
MFR #KA64-11D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weldon Tool
KA64-11D

Roughing & Finishing End Mill - High Speed Steel Material, Square End, 2 in Mill Diameter, 8 in Length of Cut
MI ITEM #04341483
MFR #KA64-11D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KA64-11D EM 2X8X2 8FL SQUARE END

Specifications

  • Mill Diameter
    2 in
  • Mill Material
    High Speed Steel
  • End Shape
    Square End
  • Length of Cut
    8 in
  • Number Of Flutes
    8
  • Shank Diameter
    2 in
  • Center Cutting
    Non-Center Cutting
  • Coolant Delivery
    External
  • Overall Length
    11-3/4 in
  • Shank Type
    Weldon Flat
  • Material Grade
    M7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text