Motion
930020
Safety Cabinet - 48.0000 in Wide, 24.0000 in Deep, 72.0000 in High, Storage Cabinet
Mi Item #04341760
MFR #930020
Price$7,526.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Cabinet - 48.0000 in Wide, 24.0000 in Deep, 72.0000 in High, Storage Cabinet
Mi Item #04341760
MFR #930020

Mfr description
930020 OIL SAFE WORKSHOP SERVICE CABINE
  • Large 48W x 24D x 72H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,526.65/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    72.0000 in
  • Weight
    617 lbs
  • Width
    48.0000 in

Details

  • Applications
    Lube Rooms / Maintenance
  • Includes
    Stainless Steel handle with key lock
  • Lock Type
    Key
  • Material
    Steel
  • Type
    Storage Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)