1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OILSAFE
930200
Heavy Duty Mobile Work Center - w/o Draw
MI ITEM #
04341761
MFR #
930200
List Price
$2,004.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
OILSAFE 930200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OILSAFE
930200
Heavy Duty Mobile Work Center - w/o Draw
MI ITEM #
04341761
MFR #
930200
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$2,004.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
930200 OIL SAFE HD MOBILE WORK CENTER
without Drawers 48W x 18D x 39H
Specifications
Type
Rolling Cabinet
Width
48 in
Depth
26 in
Height
36 in
Material
Steel
Weight
480 lbs
Length
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought