1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OILSAFE - AIR SENTRY
930500
Safety Cabinet - 43.0000 in Wide, 18.0000 in Deep, 44.0000 in High, Safety Cabinet
MI ITEM #
04341763
MFR #
930500
Price
$2,058.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
OILSAFE - AIR SENTRY 930500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OILSAFE - AIR SENTRY
930500
Safety Cabinet - 43.0000 in Wide, 18.0000 in Deep, 44.0000 in High, Safety Cabinet
MI ITEM #
04341763
MFR #
930500
Mfr description
930500 SAFETY CABINET (30G) MANUAL 2-DO
Manual 2-Door 43W x 18D x 44H
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,058
.78
/each
Add to Cart
Specifications
Dimensions
Depth
18.0000 in
Height
44.0000 in
Width
43.0000 in
Details
Material
Steel
Type
Safety Cabinet
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items