1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OILSAFE
930720
Safety Cabinet - 34.0000 in Wide, 34.0000 in Deep, 66.5000 in High, Safety Cabinet
MI ITEM #
04341768
MFR #
930720
Your Price
$3,574.22
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
OILSAFE 930720
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OILSAFE
930720
Safety Cabinet - 34.0000 in Wide, 34.0000 in Deep, 66.5000 in High, Safety Cabinet
MI ITEM #
04341768
MFR #
930720
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,574.22
/each
(List
$4,289.07
)
Qty
Add to Cart
Overview
Mfr description
930720 SAFETY CABINET (60G) SELF CLOSIN
Self Closing Door 34W x 34D x 66.5H
Specifications
Type
Safety Cabinet
Width
34.0000 in
Depth
34.0000 in
Height
66.5000 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data