Motion
280005
Content Label
Mi Item #04341951
MFR #280005
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Content Label
Mi Item #04341951
MFR #280005

Mfr description
280005 CONTENT LABEL MID GREEN 2"X 3.5"
  • Water Resistant - 2" x 3.5"- Mid Green
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Height
    3-1/2 in
  • Weight
    0.03 lbs
  • Width
    2 in

Details

  • Color
    Green
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Paper
  • Message
    Content Label
  • Message Or Symbol
    Message Only
  • Mounting
    Hanging or Ceiling
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Tear Resistant, Water Resistant
  • Shape
    Rectangle
  • UPC_NO
    810733011545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)