Motion
280004

OILSAFE
280004

Content Label
MI ITEM #04341952
MFR #280004
Your Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OILSAFE
280004

Content Label
MI ITEM #04341952
MFR #280004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.65/each(List $28.80)

Overview

Mfr description
280004 CONTENT LABEL GRAY 2"X 3.5"
  • Water Resistant - 2" x 3.5"- Gray

Specifications

  • Message Or Symbol
    Message Only
  • Message
    Content Label
  • Shape
    Rectangle
  • Material
    Paper
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Gray
  • Height
    3-1/2 in
  • Width
    2 in
  • Resistance Features
    Tear Resistant, Water Resistant
  • Mounting
    Hanging or Ceiling
  • Indoor Outdoor Use
    Outdoor
  • UPC_NO
    810733011538
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text