Motion
100103

OILSAFE
100103

Drum Storage Lid
MI ITEM #04342043
MFR #100103
Your Price$52.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OILSAFE
100103

Drum Storage Lid
MI ITEM #04342043
MFR #100103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.67/each(List $60.58)

Overview

Mfr description
100103 STORAGE LID DK GREEN
  • Ideal for on-site fluid storage and transporting applications
  • Safer, convenient alternative to handling larger, bulkier drums
  • Made with industrial-grade, heat-resistant materials
  • Ultra durable construction will not warp, leak or break
  • Advanced sealing thread design ensures a secure fit on genuine OilSafe ® drums
  • Fits onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum
  • Dk. Green

Specifications

  • Body Material
    Engineering Plastic
  • Color
    Dark Green
  • Features & Benefits
    • Ideal for on-site fluid storage and transporting applications • Safer, convenient alternative to handling larger, bulkier drums • Made with industrial-grade, heat-resistant materials • Ultra durable construction will not warp, leak or break • Advanced sealing thread design ensures a secure fit on genuine OilSafe ® drums • Fits onto any 1.5-, 2-, 3-, 5-, or 10-qt/L OilSafe® drum • Dk. Green
  • Height
    105 mm
  • Length
    147 mm
  • Material
    Engineering Plastic
  • Weight
    0.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought