Motion
280301

OILSAFE
280301

Safety or Facility Sign or Label - Message: Water Resistant Content Label, 3-1/4 in High, 3-1/4 in Wide, Paper Backing Material
MI ITEM #04342150
MFR #280301
Your Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OILSAFE
280301

Safety or Facility Sign or Label - Message: Water Resistant Content Label, 3-1/4 in High, 3-1/4 in Wide, Paper Backing Material
MI ITEM #04342150
MFR #280301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.65/each(List $28.80)

Overview

Mfr description
280301 LABEL WATER RES 3.25"X3.25" BLAC
  • Water Resistant - 3.25" x 3.25"- Black

Specifications

  • Message Or Symbol
    Message Only
  • Message
    Water Resistant Content Label
  • Shape
    Square
  • Material
    Paper
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black
  • Height
    3-1/4 in
  • Width
    3-1/4 in
  • Resistance Features
    Tear Resistant, Water Resistant
  • Backing Material
    Paper
  • Mounting
    Hanging or Ceiling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought