Overview
Mfr description
280302 LABEL WATER RES 3.25"X3.25" BLUE
- Water Resistant - 3.25" x 3.25 - Blue
Specifications
- Message Or SymbolMessage Only
- MessageWater Resistant Content Label
- ShapeSquare
- MaterialPaper
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- ColorBlue
- Height3-1/4 in
- Width3-1/4 in
- Resistance FeaturesTear Resistant, Water Resistant
- MountingHanging or Ceiling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data