Motion
280305
Content Label
Mi Item #04342154
MFR #280305
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Content Label
Mi Item #04342154
MFR #280305

Mfr description
280305 LABEL WATER RES 3.25"X3.25 MID G
  • Water Resistant - 3.25" x 3.25 - Mid Gre
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Height
    3-1/4 in
  • Width
    3-1/4 in

Details

  • Color
    Green
  • Language
    English
  • Material
    Paper
  • Message
    Water Resistant Content Label
  • Message Or Symbol
    Message Only
  • Mounting
    Hanging or Ceiling
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Tear Resistant, Water Resistant
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)