1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OILSAFE - AIR SENTRY
282106
Contents Label 2" X 3.5" - Adhesive
Mi Item #
04342175
MFR #
282106
Price
$10.52
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Sign and Label Holders
OILSAFE - AIR SENTRY 282106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OILSAFE - AIR SENTRY
282106
Contents Label 2" X 3.5" - Adhesive
Mi Item #
04342175
MFR #
282106
Mfr description
282106 LABEL ADHESIVE 2"X3.5" ORANGE
Adhesive - 2" x 3.5" - Orange
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.52
/each
Add to Cart
Specifications
Dimensions
Width
2 in
Details
Color
Orange
Material
Polyester
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items