Motion
282206

OILSAFE
282206

Contents Label 2" Circle - Adhesive
MI ITEM #04342185
MFR #282206
List Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OILSAFE
282206

Contents Label 2" Circle - Adhesive
MI ITEM #04342185
MFR #282206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.79/each for your price

Overview

Mfr description
282206 LABEL ADHESIVE 2" CIRCLE ORANGE
  • Adhesive - 2" Circle - Orange

Specifications

  • Message Or Symbol
    Message Only
  • Message
    Content Label
  • Shape
    Round
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Orange
  • Number Of Sides
    1
  • Resistance Features
    Oil Resistant, Water Resistant
  • Mounting
    Adhesive Backed
  • Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text