Motion
282209
Safety or Facility Sign or Label - Message: Content Label, Adhesive Backing Material
MI ITEM #04342188
MFR #282209
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Message: Content Label, Adhesive Backing Material
MI ITEM #04342188
MFR #282209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.79/each

Specifications

Dimensions

  • Diameter
    2 in

Details

  • Backing Material
    Adhesive
  • Color
    Yellow
  • Language
    English
  • Material
    Polyester
  • Message
    Content Label
  • Message Or Symbol
    Message Only
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Oil Resistant, Water Resistant
  • Shape
    Round

Overview

Mfr description
282209 LABEL ADHESIVE 2" CIRCLE YELLOW
  • Adhesive - 2" Circle - Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought