Motion
282300

OILSAFE
282300

Contents Label 3.25" X 3.25" - Adhesive
MI ITEM #04342189
MFR #282300
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OILSAFE
282300

Contents Label 3.25" X 3.25" - Adhesive
MI ITEM #04342189
MFR #282300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.79/each

Specifications

Dimensions

  • Height
    3-1/4 in
  • Width
    3-1/4 in

Details

  • Color
    Beige
  • Language
    English
  • Material
    Polyester
  • Message
    Content Label
  • Message Or Symbol
    Message Only
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Oil Resistant, Water Resistant
  • Shape
    Square

Overview

Mfr description
282300 LABEL ADHESIVE 3.25"X3.25" BEIGE
  • Adhesive - 3.25" x 3.25" - Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought