Motion
J293XL
Locking Pliers - Teeth, 9-1/4 in Overall Length
MI ITEM #04342209
MFR #J293XL
Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Teeth, 9-1/4 in Overall Length
MI ITEM #04342209
MFR #J293XL

Mfr description
J293XL 10 IN STRAIGHT JAW LOCKING PLIERS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.90/each

Specifications

Dimensions

  • Jaw Length
    1-21/32 in
  • Jaw Thickness
    5/8 in
  • Overall Length
    9-1/4 in
  • Weight
    1.44 lbs

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Cutter Not Included
  • Jaw Style
    Teeth
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    2-23/64 in
  • Nose Shape
    Straight
  • Release Type
    Trigger Release
  • UPC_NO
    662679997120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)