Motion
620
Disposable Food Prep & Storage - Heavy Duty, Aluminum, Foil, 500 ft Length, 12 in Width, Silver Color
MI ITEM #04342285
MFR #620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Food Prep & Storage - Heavy Duty, Aluminum, Foil, 500 ft Length, 12 in Width, Silver Color
MI ITEM #04342285
MFR #620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    500 ft
  • Roll Width
    12 in
  • Weight
    6.04 lbs

Details

  • Color
    Silver
  • Duty Type
    Heavy Duty
  • Fold Type
    No Fold
  • Material
    Aluminum
  • Product Types
    Foil
  • Standards Met
    FDA Approved

Overview

Mfr description
620 FOIL 12"X500FT ALUMINUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought