Motion
BITPH02-02

WILLIAMS TOOLS
BITPH02-02

Socket Replacement Phillips Bit - 3/8 in Drive, #2 Length, Socket Replacement Phillips Bit
MI ITEM #04342341
MFR #BITPH02-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
BITPH02-02

Socket Replacement Phillips Bit - 3/8 in Drive, #2 Length, Socket Replacement Phillips Bit
MI ITEM #04342341
MFR #BITPH02-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BITPH0202 #2 PHILLIPS SCREWDRIVER BIT

Specifications

  • Accessory Type
    Socket Replacement Phillips Bit
  • Drive Size
    3/8 in
  • Length/Diameter
    #2
  • Additional Details
    Chrome Finish
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text