Motion
BITPH03-02

WILLIAMS TOOLS
BITPH03-02

Socket Replacement Phillips Bit - 3/8 in Drive, #3 Length, Socket Replacement Phillips Bit
MI ITEM #04342342
MFR #BITPH03-02
Price$2.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
BITPH03-02

Socket Replacement Phillips Bit - 3/8 in Drive, #3 Length, Socket Replacement Phillips Bit
MI ITEM #04342342
MFR #BITPH03-02

Mfr description
BITPH0302 #3 PHILLIPS SCREWDRIVER BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.46/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    #3
  • Weight
    0.02 lbs

Details

  • Accessory Type
    Socket Replacement Phillips Bit
  • Additional Details
    Chrome Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)