Motion
BITPH04-01

WILLIAMS TOOLS
BITPH04-01

Socket Replacement Phillips Bit - 3/8 in Drive, #4 Length, Socket Replacement Phillips Bit
Mi Item #04342345
MFR #BITPH04-01
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
BITPH04-01

Socket Replacement Phillips Bit - 3/8 in Drive, #4 Length, Socket Replacement Phillips Bit
Mi Item #04342345
MFR #BITPH04-01

Mfr description
BITPH0401 #4 PHILLIPS SCREWDRIVER BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    #4
  • Weight
    0.03 lbs

Details

  • Accessory Type
    Socket Replacement Phillips Bit
  • Additional Details
    Chrome Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)