Motion
BITH05001
Replacement Hex Bit - 1/4 in Drive, 7/8 in Length, Replacement Hex Bit
Mi Item #04342346
MFR #BITH05001
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Hex Bit - 1/4 in Drive, 7/8 in Length, Replacement Hex Bit
Mi Item #04342346
MFR #BITH05001

Mfr description
BITH05001 .05 STD HEX BIT .875 LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    7/8 in

Details

  • Accessory Type
    Replacement Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)