Motion
50667
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
MI ITEM #04342381
MFR #50667
Your Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
MI ITEM #04342381
MFR #50667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.00/each(List $101.20)

Overview

Mfr description
50667 12 PCE 1/2"DR SOCKET TOOL SET SAE

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    7 PC
  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Points
    12 PT
  • Socket Sizes
    1 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Material
    Vanadium Steel
  • Overall Length
    1-1/2 in, 1-3/4 in, 1-5/8 in
  • Included Accessories
    Compact Case, Extension, Ratchet
  • UPC_NO
    662459506672
  • Number Of Pieces
    12
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought