Motion
50665
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 14 PC
MI ITEM #04342408
MFR #50665
Your Price$71.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 14 PC
MI ITEM #04342408
MFR #50665

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.46/each(List $72.24)

Overview

Mfr description
50665 16 PCE 3/8" DR SOCKET TOOL SET MM

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    14 PC
  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
  • Material
    Vanadium Steel
  • Overall Length
    1 in, 1-1/16 in, 1-5/32 in
  • Included Accessories
    Compact Case, Extension, Ratchet, Universal Joint
  • UPC_NO
    662459506658
  • Number Of Pieces
    16
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text