Overview
Mfr description
23071 3 PC LOCKING PLIER SET
Specifications
- Plier TypeLocking
- Number Of Pieces3
- Interchangeable HeadNon-Interchangeable Head Tool
- Handle StyleCushion Grip
- IncludesVinyl Pouch
- Overall Length10 (23203) in, 6 (23220) in, 7 (23210) in
- Includes CutterIncludes Cutter
- Nose ShapeCurved, Long, Straight
- Jaw Surface StyleSerrated
- Weight2.71 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data