Motion
2-02B
Socket Extension - 1/4 in, 3/8 in Drive, 2 in Length, Socket Extension
MI ITEM #04342425
MFR #2-02B
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 1/4 in, 3/8 in Drive, 2 in Length, Socket Extension
MI ITEM #04342425
MFR #2-02B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.66/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Length/Diameter
    2 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Black Industrial Finish

Overview

Mfr description
2-02B 3/8" DRIVE IMPACT EXTENSION 3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought