Motion
Q-208
Structural or Spud Wrench - Open End, 1-1/4 in Wrench Size, 18-15/16 in Overall Length
Mi Item #04342518
MFR #Q-208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - Open End, 1-1/4 in Wrench Size, 18-15/16 in Overall Length
Mi Item #04342518
MFR #Q-208

Mfr description
Q-208 CONSTRUCTION WRENCH 1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    18-15/16 in
  • Wrench End Outer Width
    2-23/32 in
  • Wrench End Thickness
    23/32 in
  • Wrench Size
    1-1/4 in

Details

  • Finish Coating
    Black Oxide
  • Wrench End Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)