Specifications
Dimensions
- Head AngleOffset
- Overall Length22-11/16 in
- Wrench End Outer Width3-21/32 in
- Wrench End Thickness7/8 in
- Wrench Size1-5/8 in
Details
- Finish CoatingBlack Oxide
- Wrench End TypeOpen End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)