Overview
Mfr description
NCA1D200-1000-XB5 CYLINDER, NCA1, TIE
Specifications
- Country of OriginUS
- Bore Diameter2.0000 in
- Stroke10.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Mounting TypeDouble Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data