Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginUS
- Cylinder SeriesCQ2
- MagnetNone
- Manufacturer Product Page
- Mounting TypeBoth Ends Tapped
- Product TypeCompact Air Cylinders
- SeriesCQ2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)