Motion
AHX 2322 G

SKF
AHX 2322 G

Withdrawal Sleeve - 102 mm Length, 1:12 Taper
MI ITEM #04342907
MFR #AHX 2322 G
Price$682.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2322 G

Withdrawal Sleeve - 102 mm Length, 1:12 Taper
MI ITEM #04342907
MFR #AHX 2322 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$682.21/each

Specifications

Dimensions

  • Bore Diameter
    105 mm
  • Overall Length  
    102 mm
  • Overall Width
    98 mm
  • Thread Size  
    M120x2 mm
  • Weight
    2.89 lbs

Details

  • Compatible Bearing Number
    22322
  • Hydraulic Nut Number
    HMV 24 E
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB21
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316570546811

Overview

Mfr description
AHX2322G WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought