Motion
PSF0406-03E
Linear Sleeve Bearing - PSF Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.3750 in Overall Length
Mi Item #04342924
MFR #PSF0406-03E
Price$52.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.3750 in Overall Length
Mi Item #04342924
MFR #PSF0406-03E

Mfr description
PSF0406-03E LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.61/each

Specifications

Dimensions

  • Outside Diameter
    0.3750 in
  • Overall Length
    0.3750 in
  • Shaft Diameter  
    0.2500 in

Details

  • Bushing Type
    Plain Bushing
  • Series
    PSF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)