Motion
RT4902
T-Max® Belt Tensioner - Series: RT4900
Mi Item #04342957
MFR #RT4902
Price$316.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Max® Belt Tensioner - Series: RT4900
Mi Item #04342957
MFR #RT4902

Mfr description
RT4902 TENSIONER
  • Rugged, heavy-duty construction
  • Easy installation and adjustment with single bolt feature
  • Wide variety of sizes and mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.67/each

Specifications

Dimensions

  • Force
    0 to 70 lb
  • Maximum Spring Force
    70 lb
  • Overall Depth
    2.60 in
  • Overall Height
    8.58 in
  • Overall Length
    4.00 in
  • Overall Width
    4.0000 in
  • Weight
    3.7 lbs

Details

  • Chain Tensioner Type
    Rotary
  • Distance Between Hole Centers
    5.40 in
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Belt and Chain Tensioner
  • Rotation
    0 to 85 º
  • Series
    RT4900
  • Tensioner Application
    Belt
  • UPC_NO
    662345064989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)