Overview
Mfr description
DD03SPRVC6S MANIFOLD
- Ductile iron construction
- Rated up to 5,000 psi
- Available with or without relief cavity (C-10-2)
Specifications
- MaterialDuctile Iron
- PortsSAE 6
- Port LocationSide
- Max Pressure5000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data