Motion
11063W
11063W
Mi Item #04343074
MFR #11063W
Price$56.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11063W
Mi Item #04343074
MFR #11063W

Mfr description
11063W WIRE STRIPPER AUTOMATIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.77/each

Specifications

Dimensions

  • Compatible Wire Size Range
    22 to 8 AWG
  • Max Compatible Wire Size
    8 AWG
  • Min Compatible Wire Size
    22 AWG
  • Overall Length
    6.6 in

Details

  • Frame Material
    Alloy Steel
  • Grip Style
    Plastic-Coated Standard Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Plier Nose Or V Notch
    V-Notch
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644420016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)