Motion
KRX20.5X34X46-3PX1

NTN
KRX20.5X34X46-3PX1

Crowned Cam Follower-Slotted Head - 34 mm Roller Dia, Single Seal
Mi Item #04343092
MFR #KRX20.5X34X46-3PX1
Price$194.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX20.5X34X46-3PX1

Crowned Cam Follower-Slotted Head - 34 mm Roller Dia, Single Seal
Mi Item #04343092
MFR #KRX20.5X34X46-3PX1

Mfr description
KRX20.5X34X46-3PX1 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.27/each

Specifications

Dimensions

  • Roller Diameter  
    34 mm

Details

  • Closure Type
    Single Seal
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • UPC_NO
    4547359090581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)