Motion
LRT607030
Inner Ring - 60 mm Bore, 70 mm OD
MI ITEM #04343104
MFR #LRT607030
Your Price$71.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 60 mm Bore, 70 mm OD
MI ITEM #04343104
MFR #LRT607030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.01/each(List $81.66)

Overview

Mfr description
LRT607030 INNER RING 60X70X30

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    70 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT607030
  • Weight
    0.53 lb
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT607030 is a needle roller bearing inner ring with a 60 mm bore diameter, 70 mm outside diameter, 30 mm overall width, and 0.53 lb weight, ideal for industrial machinery requiring durable needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text