Motion
5452
Pipe Thread Sealant - 50 ml, Tube, Purple Color
Mi Item #04343163
MFR #5452
Price$63.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, Purple Color
Mi Item #04343163
MFR #5452

Mfr description
1265769 5452 HYDRAULIC/PNEUMATIC SEALANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.99/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.15
  • Weight
    0.14 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Used for Hydraulic and Pneumatic Lines, Brake, Transmission Fluid, Pto, and Air Conditioning Fittings, for High-Pressure Fluid Power Systems with Tapered Fittings, Suitable for Large Diameter Pipes
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Purple
  • Cure Time
    24 hr
  • Flash Point
    199.4 °F
  • Gas Pressure Range
    10,000 psi
  • Liquid Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    079340438309
  • Viscosity
    29,000 to 200,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)