Motion
80ASA1RL
Roller Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #04343195
MFR #80ASA1RL
Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #04343195
MFR #80ASA1RL

Mfr description
80AS A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.80/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Center To Attachment End
    1.3960 in
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    1.4410 in, 36.60 mm
  • Pitch
    1 in
  • Roller Center To Attachment End
    1.3960 in
  • Roller Center To Hole Center
    1.0000 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.18 lb
  • Weight per Foot
    1.79 lbs, 2.66 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    80 AS A-1 ROLLER LINK
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039200167
  • Working Load Capacity
    596 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)