Overview
Mfr description
C5-RFD-42B 5IN RET RUB DISC 42BW
Specifications
- CEMA RatingCEMA C
- Idler TypeDisc Return
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingBall Bearing
- Distance Between Mounting Holes51 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data