Overview
Mfr description
C6-35TA-30B 6IN 35DEG TRGH ALIGN 30BW
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Self-Aligning
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingBall Bearing
- Distance Between Mounting Holes39 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data