Motion
NF15/7S
NorthFlex Light Task™ General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04343894
MFR #NF15/7S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Light Task™ General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #04343894
MFR #NF15/7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NF15/7S PALM CPATED KNIT GLOVES

Specifications

  • Glove Size
    S or Size 7
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Standards Met
    21 CFR, FDA, USDA
  • Coating Material
    Polyurethane
  • Product Line
    Northflex Light Task
  • Description Keyword
    Unlined
  • UPC_NO
    821812731056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought